{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Insert size | 5 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A08F SVOCR/L05 | |
Setting angle κ | 140 degrees | |
suitable indexable insert | VC.. 0501.. | |
Minimum pre-drill ⌀ Dmin | 8 mm | |
Centre offset L3 | 3 mm | |
Clamping height L2 | 7.5 mm | |
Head length L1 | 15 mm | |
Overall length L | 80 mm | |
Set of insert screws | 269028 26 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number |
261379 8/05
Copy |
|
EAN / GTIN |
4062406710781
Copy |
|
Manufacturer number |
261379 8/05
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |