• The item cannot be ordered due to missing prices.

Alternative article:

CC.T 060204 HB7140-1

Article no.: 260142 HB7140-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060204
Corner radius 0.4 mm
Grade HB7140-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 60 m/min - 230 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260142 HB7140-1
EAN / GTIN 4045197819024
Manufacturer number 260142 HB7140-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CC.T 060204  HB7140-1

CC.T 060204 HB7140-1

Corner radius 0.4 mm 0.4 mm 0.4 mm
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Finishing
Tool material Carbide Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted slightly interrupted
Chip breaker VM MM VM
Cutting speed vc main application 60 m/min - 230 m/min 50 m/min - 200 m/min 70 m/min - 240 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart