• The item cannot be ordered due to missing prices.

HOLEX Pro screw-on toolholder 20/09 mm

Article no.: 260048 20/09
New product

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 9 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder SCLCR/L 2020K09
suitable indexable insert CC.. 09T3..
Functional width L4 25 mm
Head length L1 17 mm
Overall length L 125 mm
Pack of insert screws 269028 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260048 20/09
EAN / GTIN 4067263109624
Manufacturer number 260048 20/09

Description

Version:

Targeted cooling on the cutting edge.

Note:

Coolant transfer under the head via hose connection (G1/8 inch – included in delivery).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart