This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Eco clamp toolholder 20/16 mm

Article no.: 251402 20/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 20 mm
Insert size 16 mm
Application type right-hand
Through-coolant yes
ISO code toolholder MTJNR/L 2020X16
suitable indexable insert TN.. 1604..
Functional width L4 25 mm
Head length L1 32 mm
Overall length L 91 mm
Screw set 259023 1
Shim 259031 31
Clamping claw 259038 1
Pin 259049 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251402 20/16
Manufacturer number 251402 20/16

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.

Version - image:

Positioning within the scale ensures accurate coolant transfer.
Optimum cooling of the cutting edge with coolant.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart