• The item cannot be ordered due to missing prices.

Digital precision boring set with fine boring head ⌀ 9.75 − 30.1 mm, Connection: HSK63

Article no.: 237566 HSK63

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HSK63
Through-coolant yes
Power supply Battery-powered
Number of batteries contained 1
Battery type LR3
Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Boring tool

Identification numbers & Classifications

Article number 237566 HSK63
EAN / GTIN 4045197816702
Manufacturer number 237566 HSK63

Description

Version:

With digital fine boring head No. 237568, digital display unit No. 237601, boring bars and accessories in a case.
Adjustment accuracy 0.01mm per graduation / with vernier 0.002mm on the ⌀.
With additional precise reading facility to 0.001mm in ⌀.

⌀ adjustment with minimum backlash thanks to direct measuring system.
For ⌀ 9.75 – 30.1 mm

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

Supplied with:

1 fine boring head: No. 237568 HSK63
1 each boring bar (max. boring length): No. 237630 ⌀ 9.75 − 15.1 mm (30 mm), No. 237632 ⌀ 14.75 - 20.1 mm (51 mm);
No. 237634 ⌀ 19.75 − 25.1 mm (72 mm), No. 237636 ⌀ 24.75 - 30.1 mm (82 mm).
1 insert toolholder for the bridge: No. 237564 06
1 insert: No. 260052 size CU7010 (CCMT 060204)
1 digital display unit: No. 237601

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart