{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 5AF | |
Thread | M8 | |
Length L | 17 mm | |
Tightening torque | 24.5 Nm | |
Type of product | Screw |
Article number | 229911 | |
EAN / GTIN | 4059782501751 | |
Manufacturer number | 5673275 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Clamping screw |
|||||
Drive | 5AF | 4 AF | 4 AF | 25IP | 30IP |
Tightening torque | 24.5 Nm | 24.5 Nm | 24.5 Nm | 6 Nm | 6 Nm |
Thread | M8 | M8 | M8 | M8 | M8 |
Length L | 17 mm | 14.2 mm | 16 mm | 23 mm | 25 mm |
Type of product | Screw | Screw | Screw | Screw | Screw |