{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 7IP | |
Thread | M2.5 | |
Length L | 7.3 mm | |
Tightening torque | 0.8 Nm | |
Type of product | Screw |
Article number | 229902 | |
EAN / GTIN | 4059782502642 | |
Manufacturer number | 5672227 |
This article |
Recommendations |
|
---|---|---|
Clamping screw |
||
Drive | 7IP | 7IP |
Tightening torque | 0.8 Nm | 0.9 Nm |
Thread | M2.5 | M2.5 |
Length L | 7.3 mm | 6.3 mm |
Type of product | Screw | Screw |