{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
DUO-LOCK interface | DL10 | |
Shank ⌀ Ds | 16 mm | |
Through-coolant | yes | |
⌀ D2 | 9.6 mm | |
Overall length L | 160 mm | |
Recommended torque | 20 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 220378 DL10/16 | |
EAN / GTIN | 4034221149961 | |
Manufacturer number | 75.162.DL10.1 |