• The item cannot be ordered due to missing prices.

Insert for engraving, HB7525, Type: UNI

Article no.: 217229 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type UNI
Grade HB7525
Point angle 90 degrees
wmin 0.25 mm
wmax 1.8 mm
tmax 0.8 mm
Feed f 0.008 mm - 0.03 mm
Type of product Vendeskærsplatte til gravering og afgratning

Identification numbers & Classifications

Article number 217229 UNI
EAN / GTIN 4062406569044
Manufacturer number 217229 UNI

Application Table

Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
50
Steel < 1100 N/mm²
P
30
Steel < 1400 N/mm²
P
20
GG(G)
K
80
wet maximum
 
wet minimum
 
Air
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart