{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 180504 SR | |
Type | ST1400 | |
Corner radius | 0.4 mm | |
Grade | HB7510 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Type of product | Indexable insert for milling |
Article number | 215225 ST1400 | |
EAN / GTIN | 4045197673442 | |
Manufacturer number | 215225 ST1400 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
APMT 180504 SR, HB7510, Type: ST1400 |
|||||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | APMT 180504 SR | APMT 180504 SR | APMT 133504 SR | APMT 133504 SR | APMT 060204 ER | APMT 060204 ER | APMX 16..04 TR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7510 | HB7520 | HB7510 | HB7520 | HB7510 | HB7520 | HB7515 |
Type | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.25 mm | 0.25 mm | 0.15 mm | 0.15 mm | 0.1 mm | 0.1 mm | 0.14 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |