• The item cannot be ordered due to missing prices.

XNEX 080608, HUM310, Type: ALU

Article no.: 215104 ALU

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEX 080608
Type ALU
Type HUM310
Tool material Carbide
maximum cutting depth ap max 4 mm
Feed fz per tooth 0.15 mm
Number of changes/inserts 6
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215104 ALU
EAN / GTIN 4062406103071
Manufacturer number 215104 ALU
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
1100
Aluminium (short chipping)
N
1100
Alu > 10% Si
N
900
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double-sided 2×3-edge carbide indexable insert for shoulder milling operations.
6 edges ensure good value for money, due to a low price per cutting edge.

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart