• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide finishing cutter HPC 8 mm

Article no.: 204018 8

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 7
Helix angle 45 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 40 mm
Overall length L 81 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.08 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.043 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 204018 8
EAN / GTIN 4045197886859
Manufacturer number 204018 8

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
GG(G)
K
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For finishing operations.
Special geometry for optimum chip evacuation.
Unequal spacing gives high intrinsic stability and smooth cutting action.
For profile milling as a finishing operation.
Particularly long cutting edges for efficient finishing.

Note:

ae max = 0.05×D
Can be reground from ⌀ DC = 6 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel solid carbide finishing cutter HPC 8 mm

GARANT Master Steel solid carbide finishing cutter HPC 8 mm

Coating TiAlN TiAlN
Overall length L 81 mm 68 mm
Flute length Lc 40 mm 23 mm
Tool material Solid carbide Solid carbide
Type N N
Feed fz for side milling in steel < 900 N/mm2 0.043 mm 0.063 mm
Direction of infeed horizontal horizontal

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart