{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 7 | |
Helix angle | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 17 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.028 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 204015 5 | |
EAN / GTIN | 4045197951885 | |
Manufacturer number | 204015 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Steel solid carbide finishing cutter HPC 5 mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Overall length L | 62 mm | 70 mm | 54 mm | 57 mm | 62 mm |
Through-coolant | no | no | no | no | no |
Cutting edge ⌀ DC | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
No. of teeth Z | 7 | 6 | 6 | 6 | 6 |
Direction of infeed | horizontal | horizontal | horizontal | horizontal | horizontal |