{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 7 | |
Helix angle | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 42 mm | |
Overall length L | 99 mm | |
Shank ⌀ Ds | 14 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.11 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 204015 14 | |
EAN / GTIN | 4045197954534 | |
Manufacturer number | 204015 14 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Steel solid carbide finishing cutter HPC 14 mm |
|||
Cutting width ae for milling operation | 0.1×D for side milling | 0.05×D for side milling | 0.1×D for side milling |
Colour ring | green | green | without |
Flute length Lc | 42 mm | 70 mm | 18 mm |
Helix angle | 45 degrees | 45 degrees | 45 degrees |
Type | N | N | N |
Feed fz for side milling in steel < 900 N/mm2 | 0.11 mm | 0.098 mm | 0.085 mm |
Type of product | End / face mill | End / face mill | End / face mill |