{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 7 | |
Helix angle | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 36 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 204015 12 | |
EAN / GTIN | 4045197954527 | |
Manufacturer number | 204015 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Steel solid carbide finishing cutter HPC 12 mm |
||||
Coating | TiAlN | TiAlN | DLC | uncoated |
Overall length L | 93 mm | 93 mm | 93 mm | 93 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 36 mm | 36 mm | 36 mm | 36 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 45 degrees | 45 degrees | 38 degrees | 38 degrees |
Type | N | N | W | W |