• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide milling cutter, HPC HPC 6 mm

Article no.: 203203 6

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 6 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 5
Helix angle 38 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 18 mm
Overhang length L1 incl. recess 25 mm
Recess ⌀ D1 5.8 mm
Overall length L 65 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in short-chipping aluminium 0.05 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 203203 6
EAN / GTIN 4062406119362
Manufacturer number 203203 6

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For finishing operations.
Special geometry for optimum chip evacuation.
Unequal spacing gives high intrinsic stability and smooth cutting action.
For profile milling as a finishing operation.

Note:

Order the uncoated version using No. 203207.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu solid carbide milling cutter, HPC HPC 6 mm

GARANT Master Alu solid carbide milling cutter, HPC HPC 6 mm

Coating DLC TiAlN TiAlN uncoated
Overall length L 65 mm 62 mm 62 mm 65 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Cutting edge ⌀ DC 6 mm 6 mm 6 mm 6 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Type W N N W
No. of teeth Z 5 7 6 5

From the same series "Master Alu" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart