• The item cannot be ordered due to missing prices.

Solid carbide milling cutter with more chip separators TPC 5 mm

Article no.: 203107 5

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 20 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.021 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203107 5
EAN / GTIN 4045197954091
Manufacturer number 203107 5

Application Table

Steel < 500 N/mm²
P
320
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
260
Steel < 1100 N/mm²
P
200
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
160
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. Optimised bending strength due to the use of ultra-fine grain substrates.
Chip separator for controlled chip breaking.
Long cutters even with small tool diameters.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.05×D for TPC machining.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter with more chip separators TPC 5 mm

Solid carbide milling cutter with more chip separators TPC 5 mm

Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees
Through-coolant no no no no no
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Balance quality with shank G 2.5 with HB G 2.5 with HB G 2.5 with HB G 2.5 with HB G 2.5 with HB
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique
Corner chamfer width at 45° 0.1 mm 0.1 mm 0.1 mm 0.1 mm 0.1 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart