{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8 mm | |
Coating | uncoated | |
Countersink tip angle | 60 degrees | |
Tool material | Solid carbide | |
Number of cutting edges Z | 3 | |
Standard | Manufacturer’s standard | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.1 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Type of product | Stepped drill and countersink |
Article number | 150855 8 | |
EAN / GTIN | 4045197087331 | |
Manufacturer number | 150855 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Countersink solid carbide 60°, uncoated, External ⌀ Dc: 8mm |
||||||
External ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | Solid carbide | HSS | HSS | HSS E | HSS | HSS |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
smallest countersink ⌀ for holes from | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |