• The item cannot be ordered due to missing prices.

Die HSS-E, MF: 5,5X0,9

Article no.: 141055 5,5X0,9

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5.5×0.9
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.9 mm
External ⌀ 20 mm
Height 5 mm
Type of product Die

Identification numbers & Classifications

Article number 141055 5,5X0,9
EAN / GTIN 4062406223519
Manufacturer number 141055 5,5X0,9

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Uitvoering:

Gesloten, ingeslepen vorm; met schilaansnijding aan beide kanten.
2-gang-aansnijding. Gelept en genitreerd, spaanhoek ca. 15°. Voor roestbestendige en hoogvaste staalsoorten.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart