This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine tap, TiCN, G: G3/4

Article no.: 133310 G3/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 5156
  • Taper lead form: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G3/4
Coating TiCN
Thread type G
Flank angle 55 degrees
Tool material HSS
Standard DIN 5156
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 26.44 mm
Overall length L 140 mm
Shank ⌀ Ds 20 mm
Shank square □ 16 mm
Tapping hole ⌀ 24.5 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring red
Number of cutting edges Z 4
Thread depth 79.32 mm
Type of product Tap

Identification numbers & Classifications

Article number 133310 G3/4
Manufacturer number 133310 G3/4

Application Table

Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
19
Steel < 900 N/mm²
P
19
Steel < 1100 N/mm²
P
9
TOOLOX 33
H
4
Oil
 
wet maximum
 

Description

Version:

With spiral point.
For use with emulsion (fat content minimum 8 %).

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Recommendation:

For TOOLOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart