{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | M | |
Tool material | HSS | |
Standard | Works standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Flank angle | 60 degrees | |
Taper lead form | B | |
Application for type of drilling | up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Type of threading tool | Serial hand taps | |
Type of product | Tap bit |
Article number | 130996 M3-10 | |
EAN / GTIN | 4067263295884 | |
Manufacturer number | 130996 M3-10 |