{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
⌀ range | 4 mm - 4.7 mm | |
Coating | uncoated | |
Tool material | solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 3 | |
Point angle | 130 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 36 mm | |
Overall length L | 74 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in aluminium short-chipping | 0.53 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122590 4,0-X | |
EAN / GTIN | 4062406750817 | |
Manufacturer number | 122590 4,0-X |