{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 30 mm - 40 mm | |
Coating | TiAlN | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Shank | Three drive flats shank | |
Step height | 5 mm | |
Overall length | 98 mm | |
Shank ⌀ | 13 mm | |
Drill steps in increments of | 1 mm | |
Colour ring | without | |
Type of product | Stepped drill |
Article number | 118324 30-40 | |
EAN / GTIN | 4067263124665 | |
Manufacturer number | 118324 30-40 |