• The item cannot be ordered due to missing prices.

Subland drill HSS 180°, vaporised, for screws: M20

Article no.: 117320 M20

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 8377
  • Tolerance nominal ⌀: h9
  • Point angle: 118
  • Helix angle: 20-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M20
Coating vaporised
Tool material HSS
Standard DIN 8377
Tolerance nominal ⌀ h9
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Morse taper
Countersink angle 180 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step 180° h9 22 mm
⌀ D2 2nd step 180° h8 33 mm
Step height L1 1st step 180° 43 mm
Flute length Lc 185 mm
Overall length L 334 mm
Morse taper MT size 4
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117320 M20
EAN / GTIN 4045197036414
Manufacturer number 117320 M20

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding.

Application:

For screw through holes to DIN-ISO 273 and screw head counterbores shape H, J, and K. Medium version to DIN 74 sheet 2.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart