{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M6 | |
Coating | vaporised | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Parallel shank to h8 | |
Countersink angle | 180 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
⌀ D1 1st step 180° h8 | 6.6 mm | |
⌀ D2 2nd step 180° h8 | 11 mm | |
Step height L1 1st step 180° | 15 mm | |
Flute length Lc | 47 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 11 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Shank tolerance | h8 | |
Colour ring | without | |
Type of product | Stepped drill |
Article number | 117240 M6 | |
EAN / GTIN | 4045197036193 | |
Manufacturer number | 117240 M6 |