This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety helmet uvex pheos alpine WHITE

Article no.: 097812 WHITE

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Safety characteristics down to -30 °C
  • Width adjustment: Drejelukning

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Safety characteristics down to -30 °C
Colour WHITE
Size 52 cm - 61 cm
Material of helmet shell ABS
Weight 490 g
Standard DIN EN 397; DIN EN 12492
Width adjustment Drejelukning
Resistance to cold up to -30 °C
6-point textile support yes
Clips for attaching accessories yes
Headlight attachment possible yes
Type of product Safety helmet

Identification numbers & Classifications

Article number 097812 WHITE
Manufacturer number 9773050

Description

Version:

This multi-function helmet combines the requirements of an industrial safety helmet with the properties of a scaffolder’s helmet. The short peak allows an extended field of view upwards. Lightweight and hard-wearing safety helmet of ABS. With additional fastening facilities for face protection, safety glasses and a headlamp. Cold-resistant down to -30 °C.
  • 6-point strap attachment, height adjustable
  • 30 mm Euro slot mounting
  • PU sweatband
  • Reaches well down on to the neck
  • With rotary catch

Application:

Work and rescues at heights.

Standard:

DIN EN 397; DIN EN 12492

Spare part:

Sweatband No. 097820.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart