• The item cannot be ordered due to missing prices.

Safety helmet EuroGuard, Colour: BLUE

Article no.: 097802 BLUE

Select article variation and quantity

Colour Unit price incl. VAT
  • Width adjustment: Rotary catch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour BLUE
Size 53 cm - 61 cm
Material of helmet shell HDPE
Weight 340 g
Width adjustment Rotary catch
Resistance to cold Down to -20 °C
Type of product Safety helmet

Identification numbers & Classifications

Article number 097802 BLUE
EAN / GTIN 4017765057480
Manufacturer number 2603002450

Description

Version:

Light-weight safety helmet of High-Density Polyethylene with increased lateral stiffness thanks to double wall internal profile. Ideally suited to working outdoors and at low temperatures down to -20 °C. The large front face provides an area 5 x 5 cm for printing graphics. With adjustable lateral ventilation.
  • 6-point strap attachment, height adjustable
  • 30 mm Euro slot mounting
  • Ecological leather sweatband
  • Straight shape with rain channel
  • With rotary catch

Application:

Building trade, building and civil engineering.

Standard:

DIN EN 397

Suitable for:

Ear defenders No. 097753; 097756.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart