{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | flexible nose clip | |
Set contents | 10 | |
Manufacturer's designation | 4311 | |
Valve | yes | |
Protection level | FFP3 NR D | |
Protection class | FFP3 | |
Contents | 10 | |
Type of product | Particle filter mask FFP3 |
Article number | 097122 P3V | |
EAN / GTIN | 3603830056307 | |
Manufacturer number | 1005630 |
This article |
Recommendations |
||
---|---|---|---|
Respirators, set, foldable Series 4000, Filter: P3V |
|||
Contents | 10 | 10 | 10 |
Protection class | FFP3 | FFP3 | FFP3 |
Protection level | FFP3 NR D | FFP3 NR D | FFP3 NR D |
Set contents | 10 | 10 | 10 |
Valve | yes | ||
Product features | flexible nose clip | Flexible nose clips | Flexible nose clips |
Type of product | Particle filter mask FFP3 | Particle filter mask FFP3 | Particle filter mask FFP3 |