{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Product features | flexible nose clip | |
Set contents | 10 | |
Manufacturer's designation | 4211 | |
Valve | yes | |
Protection level | FFP2 NR D | |
Protection class | FFP2 | |
Contents | 10 | |
Type of product | Particle filter mask FFP2 |
Article number | 097122 P2V | |
EAN / GTIN | 3603830056147 | |
Manufacturer number | 1005614 |