• The item cannot be ordered due to missing prices.

Comfort safety glasses SecureFit™ 400, Lens tinting: GREY

Article no.: 096205 GREY

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Frame properties: Side padding; Adjustable nose pads
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SecureFit™
Frame identification 3M EN166 FT CE
Lens identification 5-3.1 3M 1 FT
UV protection Standard
Frame properties Side padding; Adjustable nose pads
Lens material Polycarbonate
Weight 19 g
Transmission 22 %
Type of product Safety glasses

Identification numbers & Classifications

Article number 096205 GREY
EAN / GTIN 4054596052765
Manufacturer number 7100078987

Description

Version:

Extremely flexible safety glasses in a sporty design; with their 19 g weight they are amongst the lightest in their class. Due to the special arm pressure distribution technology the arms fit the shape of the head perfectly and reduce the pressure on the ears. The innovative design ensures comfortable seating and increases wearer acceptance significantly. Wearing comfort is also improved by the adjustable nose pads and soft padded ends of the arms. The slim design of the glasses allows easy combination with other personal protective equipment.
With grey lens for more protection in naturally intense light (direct sunlight, reflected light). Transmission: 22%.

Standard:

EN 166
EN 172

Downloads & documents

Compare with similar products

This article


Recommendations


Comfort safety glasses SecureFit™ 400, Lens tinting: GREY

Comfort safety glasses SecureFit™ 400, Lens tinting: GREY

Lens coating condensation-free; scratch-resistant
Lens material Polycarbonate Polycarbonate Polycarbonate Polycarbonate
UV protection Standard Standard Standard Standard
Frame properties Side padding; Adjustable nose pads Clip length adjustable; Clip inclination adjustable Side padding; Clip length adjustable; Clip inclination adjustable
Frame identification 3M EN166 FT CE CE HO EN 166 F CE HO EN 166 F HO EN166 FT CE
Lens identification 5-3.1 3M 1 FT 5-2.5 HO 1 F 5-3.1 HO 1 F 5-2.5 HO 1FTKN
Type of product Safety glasses Safety glasses Safety glasses Safety glasses

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart