• The item cannot be ordered due to missing prices.

Comfort safety glasses SecureFit™ 400, Lens tinting: BLUE

Article no.: 096205 BLUE

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Frame properties: Side padding; Adjustable nose pads
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SecureFit™
Frame identification 3M EN166 FT CE
Lens identification 5-3.1 3M 1 FT
UV protection Standard
Frame properties Side padding; Adjustable nose pads
Lens material Polycarbonate
Weight 19 g
Transmission 13 %
Type of product Safety glasses

Identification numbers & Classifications

Article number 096205 BLUE
EAN / GTIN 4054596052833
Manufacturer number 7100078880

Description

Version:

Extremely flexible safety glasses in a sporty design; with their 19 g weight they are amongst the lightest in their class. Due to the special arm pressure distribution technology the arms fit the shape of the head perfectly and reduce the pressure on the ears. The innovative design ensures comfortable seating and increases wearer acceptance significantly. Wearing comfort is also improved by the adjustable nose pads and soft padded ends of the arms. The slim design of the glasses allows easy combination with other personal protective equipment.
With blue mirror lens for more protection in naturally intense light (direct sunlight, reflected light). Transmission: 13%.

Standard:

EN 166
EN 172

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart