{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ActivArmr® | |
Contents | 1 | |
Application | reusable | |
Glove size | 9 | |
Application range | All-round | |
Knitted technology | 10G | |
Cut protection class | A | |
Length | 240 mm | |
EN 388 | 4132A | |
EN 511 | 010 | |
Backing material | Polyester acrylic | |
Material | Nitrile | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Colour | black / orange | |
Weight | 72.1 g | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094823 9 | |
EAN / GTIN | 076490457228 | |
Manufacturer number | 97-011/9 |