• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves AlphaTec® Solvex® 37-675 11

Article no.: 094740 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (JKLOPT)
  • Cut protection class: X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec®
Contents 1
Glove characteristics free of latex; Foodstuffs certified; Suitable for allergy sufferers
Protection class Protection against bacteriological risks according to EN 374
Glove size 11
EN 374 Type A (JKLOPT)
Resistance to chemicals JKLOPT
EN 388 4101X
Material Nitrile
Backing material Nitrile
AQL 0.65
Application range All-round
Length 330 mm
Thickness 0.38 mm
Colour green
Application reusable
Wall thickness 0.38 mm
Weight 35.5 g
Cut protection class X
Permeation time for acetone 99 % <10 min
Permeation time for acetonitrile 99 % <10 min
Permeation time for cyclohexane 99 % >480 min
Permeation time for isopropanol 99 % >480 min
Permeation time for methanol 99 % 10-30 min
Permeation time for sodium hydroxide 40 % >480 min
Permeation time for sulphuric acid 96 % 30-40 min
Protection category Category III
Type of glove Chemicals protection gloves
Coating Nitril
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094740 11
EAN / GTIN 10076490498075
Manufacturer number 37-675/11

Description

Version:

Category III safety gloves.
AlphaTec® Solvex® 37-675. Re-usable nitrile gloves for safe handling of aggressive chemicals. The roughened finish increases the security of grip. The Sol-Vex® hammered finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts. Backing material velourised.

Standard:

Protection against bacteria, fungi and viruses according to EN 374

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart