{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 10 | |
EN 388:2003 | 4332 | |
Backing material | HDP | |
Coating | Nitril | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | green / black | |
Glove size | 8 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Cut-resistant gloves |
Article number | 094496 8 | |
Manufacturer number | 3099/8 |