{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa leather | |
Glove characteristics | Silicone-free; Hook & loop fastener | |
Coating variant | No coating | |
Weight | 79 g | |
Material | Nappa leather | |
Glove size | 10 | |
Length | 250 mm | |
Thickness | 0.7 | |
EN 388 | 2111X | |
Application | reusable | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | black / white | |
Type of product | Driver’s gloves |
Article number | 094391 10 | |
EAN / GTIN | 4062406129873 | |
Manufacturer number | 094391 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of driver’s gloves, unlined 10 |
||||
Application range | All-round | All-round | All-round | All-round |
Colour | black / white | white | white | black / white |
Material | Nappa leather | Nappa palm leather | Nappa palm leather | Nappa leather |
Backing material | Nappa leather | Nappa palm leather | Nappa palm leather | Nappa leather |
Application | reusable | reusable | reusable | reusable |
Glove size | 10 | 10 | 10 | 10 |
Type of glove | Driver’s gloves | Driver’s gloves | Driver’s gloves | Driver’s gloves |