• The item cannot be ordered due to missing prices.

Pair of gloves KX-02B TWYLITE 8

Article no.: 094314 8
Size guide
  • Washing: 40 °C coloureds
  • Glove characteristics: free of latex; DMF-free; Reinforced crook of the thumb; Hook & loop fastener

Product details

Technical Data

Series KX
Contents 1
Washing 40 °C coloureds
Drying air dry
Glove characteristics free of latex; DMF-free; Reinforced crook of the thumb; Hook & loop fastener
EN 388 3121X
Backing material Synthetic leather/Spandex
Coating Silicone
Coating variant The palms of the hands
Application range Precision; All-round
Length 225 mm
Colour black / grey
Glove size 8
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094314 8
EAN / GTIN 6942542968391
Manufacturer number KX-02B / SZ.8

Description

Version:

Flexible and light-weight safety gloves with pimples of silicone on the palm and finger tips for good grip security in dry environments.
  • Strengthened index finger and thumbs.
  • With handy wiping cloth of towelling at the thumb.
  • Hand backs of Spandex for more freedom of movement and breathability.
  • With hook and loop fastening for secure seating.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart