{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Flame resistance stage 4 | |
Application | reusable | |
Length | 350 mm | |
Backing material | Full grain goatskin leather/split-grain cow leather | |
Material | Goatskin full leather, cowhide split leather | |
Glove size | 11 | |
EN 388:2003 | 2111 | |
EN 388 | 2111 | |
EN 407 | 412X4X | |
EN 12477 | Type B | |
Welding processes | TIG | |
Protection category | Category III | |
Type of glove | Welder's gloves | |
Colour | grey / yellow | |
Type of product | Welder's gloves |
Article number | 094120 11 | |
Manufacturer number | 10-1009 XXL |