{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa palm leather | |
Glove characteristics | Silicone-free; free of latex; DMF-free | |
Coating variant | No coating | |
Weight | 80 g | |
Material | Nappa palm leather | |
Glove size | 8 | |
Length | 260 mm | |
Thickness | 0.9 | |
EN 388 | 3143X | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | white | |
Type of product | Driver’s gloves |
Article number | 094060 8 | |
EAN / GTIN | 4045197890481 | |
Manufacturer number | 094060 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of driver’s leather gloves, unlined 8 |
||||
Application range | All-round | All-round | All-round | All-round |
Colour | white | white | black / white | black / white |
Material | Nappa palm leather | Nappa palm leather | Nappa leather | Nappa leather |
Backing material | Nappa palm leather | Nappa palm leather | Nappa leather | Nappa leather |
Glove size | 8 | 8 | 8 | 8 |
EN 388 | 3143X | 3133X | 2111X | 2121X |
Type of product | Driver’s gloves | Driver’s gloves | Driver’s gloves | Driver’s gloves |