{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
EU shoe size | 40 | |
Colour | red | |
Type of product | Insole |
Article number | 092866 40 | |
EAN / GTIN | 4062406281861 | |
Manufacturer number | 092866 40 |
This article |
Recommendations |
||
---|---|---|---|
Insoles, anthracite Comfort insole, HARD, EU shoe size: 40 |
|||
Colour | red | green | yellow |
EU shoe size | 40 | 40 | 40 |
Type of product | Insole | Insole | Insole |
Gender | Unisex | Unisex | Unisex |