{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EU shoe size | 46 | |
Type of product | Insole |
Article number | 092832 46 | |
EAN / GTIN | 4044465255694 | |
Manufacturer number | 901454M GR. 46 |
This article |
Recommendations |
|
---|---|---|
Insoles, grey/red BE Safety Medium, EU shoe size: 46 |
||
Colour | red | |
Colour | red | |
EU shoe size | 46 | 46 |
Series | Move One | |
Type of product | Insole | Insole |
Gender | Gentlemen’s |