{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S2 | |
Material of protective toe-cap | Aluminium | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 46 | |
Colour | black | |
Type of product | Safety shoes |
Article number | 092561 46 | |
EAN / GTIN | 4044348571705 | |
Manufacturer number | VD PRO 3500 GTX XB 46 |