{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 78% polyester; 10% nylon; 4% Merino; 4% acrylic; 2% elastane; 2% cotton | |
Colour | navy | |
EU shoe size | 48-50 | |
Type of product | Socks |
Article number | 091924 48-50 | |
EAN / GTIN | 8023796134874 | |
Manufacturer number | CL-000-00 XL |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Socks TOP WINTER, navy, Unisex size: 48-50 |
||||||
Colour | navy | black | black / red / grey | black / red / grey | black / red / grey | black |
EU shoe size | 48-50 | 48-50 | 48-50 | 48-50 | 48-50 | 48-50 |
Fabric composition | 78% polyester; 10% nylon; 4% Merino; 4% acrylic; 2% elastane; 2% cotton | 81% cotton; 16% polyester; 2% elastodine; 1% elastane | 10% Merino wool; 60% polyester; 10% acrylic; 19% polyamide; 1% elastane | 42% cotton; 48% polyester; 9% polyamide; 1% elastane | 44% cotton; 47% polyester; 8% polyamide; 1% elastane | 24% cotton; 70% polyester; 5% elastodine; 1% elastane |
Special service provision | Textile finishing | |||||
Type of product | Socks | Socks | Socks | Socks | Socks | Socks |
Gender | Unisex |