• The item cannot be ordered due to missing prices.

Soft shell jacket Service Plus M

Article no.: 091765 M
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 255
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Service Plus
Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 255 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black / red
Unisex size M
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 091765 M
EAN / GTIN 7330509535073
Manufacturer number 495025169956M

Description

Version:

Modern soft shell jacket of sturdy Ripstop fabric. With pre-shaped arms and adjustable arm cuffs with hook and loop fastening.
  • Breast pocket with zip fastener.
  • Inside pocket with zip fastener.

Wind-repellent soft shell material with high breathability. Excellent wearing comfort thanks to extended back and fleece lined collar. High level of freedom of movement thanks to stretch inserts. Waistband adjustment with pull cord.
  • Side pockets with zip fasteners.
  • Inside pocket.
  • Plastic zip fastener.

Note:

Available in other colours on request. Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart