• The item cannot be ordered due to missing prices.

Welder's protective work trousers XL

Article no.: 091503 XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: Protection to DIN EN ISO 11611 when welding

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Welder’s protective clothing
Gender Unisex
Clothing to Protection to DIN EN ISO 11611 when welding
Unisex size XL
Type of product Welder's protective trousers

Identification numbers & Classifications

Article number 091503 XL
EAN / GTIN 8718564522563
Manufacturer number 44-7440/7600 GR.XL

Description

Version:

Heat and fire resistant clothing of durable and supple split cowhide. Protects against heat and sprays of molten metal or chips during welding, grinding or sticking. All leather seams are stitched in double chain stitch of extremely heat-resistant 5-ply KEVLAR® yarn. All stress points are riveted or reinforced with two layers of leather. All rivets and snap fasteners are electrically insulated for safety.
Welder’s trousers of the best soft leather (1 mm).
  • Completely closed.
  • Length-adjustable braces.
  • Handy back pocket with snap fastener.

Standard:

EN ISO 11611: 2015 class 2/A1 + A2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart