{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Splash | |
Gender | Gentlemen’s | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 525 g/m2 | |
Washing | Suitable for industrial washing | |
Clothing to | DIN EN ISO 11611 protection when welding; DIN EN ISO 11612 protection against flames and heat | |
Colour | anthracite / red | |
Clothing size DE | 48 | |
Size FR | 42 | |
Size IT | 50 | |
Type of product | Welder's protective jacket |
Article number | 091480 48 | |
Manufacturer number | 952160547 GR. 48 |