{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 260 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | cornflower blue / black | |
Clothing size DE | 26 | |
Standard | EN 14404 | |
Type of product | Dungarees |
Article number | 091134 26 | |
EAN / GTIN | 4053813495859 | |
Manufacturer number | 3125 5302-4699-26 |