{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size in inches | 1.1/2 in | |
Width of brush | 40 mm | |
Application range | Solvent-based paints; industrial paint; paint | |
Bristle material | pure black Chinese bristle | |
Material of the handle | unvarnished wooden handle | |
Tops | 90 % | |
Binding of the brush | Metal ferrule | |
Application area for working | for the finest paint finishes | |
Application | Coating | |
Type of product | Ring brush |
Article number | 087007 40 | |
EAN / GTIN | 4013307811664 |