• The item cannot be ordered due to missing prices.

Chain hook 4-chain, Usable length: 2m

Article no.: 086445 2

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 6 mm
Usable length 2 m
Safe working load WLL β = 0° - 45° 2,360 kg
Safe working load WLL β = 45° - 60° 1,700 kg
Type of product Chain hook

Identification & Classification

Article number 086445 2
EAN / GTIN 4032378141050
Manufacturer number H46SL2TYP1
Manufacturer FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Germany, www.fs-hebetechnik.de

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart