• The item cannot be ordered due to missing prices.

Steel type punches individually exchangeable, for set No. 085480, Character height / Characters: 1,5/5mm

Article no.: 085481 1,5/5

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 1.5 mm
Width of punch type 1.6 mm
Punch type depth 15.87 mm
Height of punch type 3.2 mm
Character 5
Type of product Hand punch

Identification numbers & Classifications

Article number 085481 1,5/5
EAN / GTIN 5022044020474

Description

Version:

Size 1.5/* to size 5/* = number (0 - 9), letter (A -Z) and special characters (&, /, +, -, full stop, comma).
Size 1.5LEER to size 5LEER − spacer piece.

Note:

The asterisk in the stated size acts as a placeholder for the required characters.
When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A or 3/& etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart