{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for conductor cross-section | 70 mm2 | |
Embossing | 70 | |
Shape | hexagon | |
Type of product | Crimping tool |
Article number | 078286 70 | |
EAN / GTIN | 4002395278909 | |
Manufacturer number | 4932451759 |
This article |
Recommendations |
|||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Crimping tool insert Standard, Cross section: 70mm2 |
||||||||||||||||
Shape | hexagon | |||||||||||||||
for conductor cross-section | 70 mm2 | 0.08 mm2 - 0.56 mm2 | 0.5 mm2 - 2.5 mm2 | 0.08 mm2 - 10 mm2 | 2.5 mm2 - 16 mm2 | 0.1 mm2 - 1.5 mm2 | ||||||||||
Type of product | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool | Crimping tool |
Embossing | 70 |